Zoro Homepage

27" Brass Metal Desk Table Lamp With Black Cone Shade

  • Mfr # 524387

  • Zoro # G322373001


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Depth
6 in
Color
Black
Height
27 in
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524387
Zoro #
G322373001
UPC #
-
Country of Origin
China

Dimensions

Depth
6 in
Height
27 in
Width
9 in

Details

Application Type
No
Color
Black
Assembly Required
Partial Assembly Needed
Item
Table Lamp

Description

With this 27-inch brass metal desk table lamp with black cone shade you can bring in design to any space along with adding some ambient lighting. A gorgeous brass metal base brings just the right amount of pizzazz to this fabulous lamp. The black cone metal shade is a great compliment to this lamp. This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 27-inch H x 9-inch W x 6-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.