
27" Bronze Metal Adjustable Lantern Table Lamp With Bronze Dome Shade
Mfr # 524650
Zoro # G622375149
product price: $198.99
/ea
Free Shipping & Returns
Key Features
Width
7 in
Assembly Required
Partial Assembly Needed
Application Type
No
Depth
15 in
Color
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524650
Zoro #
G622375149
UPC #
-
Country of Origin
China
Dimensions
Width
7 in
Height
27 in
Depth
15 in
Details
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
No
Color
Bronze
Description
Add a bright anchor to your room with this 27-inch bronze metal adjustable lantern table lamp with bronze dome shade. A gorgeous bronze metal base brings just the right amount of pizzazz to this fabulous lamp. The bronze shade has a dome shape and is made of metal, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. The perfect lamp to create just the right natural and soothing light in your space. 27-inch H x 7-inch W x 15-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.