Zoro Homepage

27" Bronze Metal Table Lamp With Tan Empire Shade

  • Mfr # 524683

  • Zoro # G922359832


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Depth
18 in
Height
27 in
Color
Bronze/Tan
Commercial Use
No
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524683
Zoro #
G922359832
UPC #
-
Country of Origin
China

Dimensions

Depth
18 in
Height
27 in
Width
13 in

Details

Color
Bronze/Tan
Commercial Use
No
Assembly Required
Partial Assembly Needed
Item
Table Lamp

Description

This 27" bronze metal table lamp with tan empire shade is the perfect combination of design and function. The lamp is made of sturdy metaland features a bronze color. The tan empire paper shade is finishes this piece off nicely and symmetrically This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. The perfect lamp to create just the right natural and soothing light in your space. 27" H x 13" W x 18" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.