Shop HOMEROOTS
See all product information
Create Account
27" Brown And Gold Faux Leather And Faux Leather Arm Chair
- Mfr # 556474
- Zoro # G222368442
product price:Â
$
723.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
25.6 in
Overall Height
28.3 in
Seat Color
Brown Gold
Assembly Required
No Assembly Needed
Overall Width
26.8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 556474
- Zoro #
- G222368442
- UPC #
- -
- Country of Origin
- China
- Seat Color
- Brown Gold
- Item
- Accent Chair
- Assembly Required
- No Assembly Needed
- Commercial Use
- Yes
Dimensions
- Overall Depth
- 25.6 in
- Overall Height
- 28.3 in
- Overall Width
- 26.8 in
Description
Stylish, elegant and fully functional, the 27-inch brown and gold faux leather and faux leather arm chair adds a touch of panache to any set up. Built to last this arm chair is finished in solid brown faux leather and polyurethane to give your room a great update. The high quality manufactured wood inner frame flaunts convenient armrests and a fixed back that are complimented by soft and comfortable cushioning. 28.3-inch h x 26.8-inch w x 25.6-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.