This item is Discontinued.

Homeroots 27" Brown and Light Brown Tufted Genuine Leather Swivel Lounge Chair With Ottoman 636226

27" Brown and Light Brown Tufted Genuine Leather Swivel Lounge Chair With Ottoman (Discontinued)

  • Mfr # 636226
  • Zoro # G222356227
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
636226
Zoro #
G222356227
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
20.47 in
Overall Height
27-1/2 in
Overall Width
27.17 in

Details

Item
Accent Chair
Color
Brown
Assembly Required
Partial Assembly Needed
Application Type
Yes

Description

This 27-inch brown and light brown tufted genuine leather swivel lounge chair with ottoman is the perfect decorative yet functional accessory for your home. Built to last, this lounge set features a warm light walnut brown faux wood frame that is finished with brown genuine leather to give your room a great update. The mix of style, color, and button tufted leather adds a a touch of mid-century modern to your space. Perfect for relaxing after a long day, this chair also features a swivel function and includes a comfy ottoman for the ultimate in relaxation. 27.50-inch h x 27.17-inch w x 20.47-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.