
27" Brown and Natural Upholstered Convertible Chair And Toss Pillow
Mfr # 526452
Zoro # G822353480
product price:Â $399.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
28.35 in
Overall Height
30.31 in
Overall Width
26.77 in
Application Type
No
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
526452
Zoro #
G822353480
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
28.35 in
Overall Height
30.31 in
Overall Width
26.77 in
Details
Item
Accent Chair
Application Type
No
Color
Brown
Assembly Required
Partial Assembly Needed
Description
Add an air of fashion to your room and rejuvenate the space with this 27-inch brown and natural upholstered convertible chair and toss pillow. This sturdy 100% polyester upholstered convertible chair comes in a chic solid brown color to give your space just the right look. Giving the chair stability and structure, the inner frame is constructed with high quality solid wood and features a cushion back that comes complete with soft and comfortable cushioning. This versatile chair opens to a single sleeper. Comes complete with a decorative toss pillow to give the chair the perfect accent. 30.31-inch h x 26.77-inch w x 28.35-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.