
27" Brown and White Ceramic Round Table Lamp With Beige Drum Shade
Mfr # 545862
Zoro # G922365659
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Depth
15.5 in
Color
Beige/White
Assembly Required
Partial Assembly Needed
Width
15.5 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545862
Zoro #
G922365659
UPC #
-
Country of Origin
China
Dimensions
Height
26.5 in
Depth
15.5 in
Width
15.5 in
Details
Item
Table Lamp
Color
Beige/White
Assembly Required
Partial Assembly Needed
Application Type
Yes
Description
Add a bright anchor to your room with this 27-inch brown and white ceramic round table lamp with beige drum shade. The base of this lamp is made of ceramic with a mix of smooth and textured surfaces. Includes a beige linen, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. It is perfect for virtually any decor. 26.5-inch H x 15.5-inch W x 15.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.