
27" Brown Manufactured Wood Boat Hand Painted Sculpture
Mfr # 364268
Zoro # G422882649
product price: $1,042.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Length
27 in
Depth
35 in
Design Motif
Not an animal
Hand Painted
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
364268
Zoro #
G422882649
UPC #
-
Country of Origin
Viet Nam
Dimensions
Length
27 in
Depth
35 in
Width
7 in
Details
Commercial Use
No
Item
Sculptures
Design Motif
Not an animal
Hand Painted
Yes
Plays Music
No
Material
Solid Wood
Subject
Transportation
Occasion
No Holiday
Construction Method
Handmade
Pieces per Set
1
Sculpture Type
Model Boat
LED Lighting
No
Assembly Required
No
Color
Brown
Nature Motif
No Nature
Description
Unique and decorative, this 27-inch brown manufactured wood boat hand painted sculpture will leave a lasting impression. High-quality solid wood used in this brown sculpture is both good looking and hard wearing. This replica makes a great tabletop accent for your coffee table, desk, bookshelf, dresser or mantle. A perfect decorative addition for anyone who loves nostalgia and vintage style models and replicas. A perfect decorative addition for anyone who loves a stylish look and feel. 27-inch h x 7-inch w x 35-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.