Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27" Brown Metal Two Light Globe Table Lamp With Eggshell Empire Shade

  • Mfr # 524780

  • Zoro # G522374396


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Application Type
No
Color
Brown
Assembly Required
Partial Assembly Needed
Depth
16 in
Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524780
Zoro #
G522374396
UPC #
-
Country of Origin
China

Dimensions

Depth
16 in
Height
27 in
Width
16 in

Details

Application Type
No
Color
Brown
Assembly Required
Partial Assembly Needed
Item
Table Lamp

Description

This 27-inch brown metal two light globe table lamp with eggshell empire shade is a great way to add some brightness to any corner of your home. A gorgeous brown metal base brings just the right amount of pizzazz to this fabulous lamp. The eggshell shade has a empire shape and is made of linen, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 27-inch H x 16-inch W x 16-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.