Zoro Homepage

27" Brown Solid Wood Backless Counter Height Bar Chair

  • Mfr # 632460

  • Zoro # G122347011


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Width
16 in
Height
27 in
Depth
18 in
Application Type
Commercial
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
632460
Zoro #
G122347011
UPC #
-
Country of Origin
Viet Nam

Dimensions

Width
16 in
Height
27 in
Depth
18 in

Details

Item
Bar Chair
Application Type
Commercial
Assembly Required
Partial Assembly Needed
Seat Color
Brown

Description

The perfect way to add some extra seating in your home, this 27-inch brown solid wood backless counter height bar chair will elevate the look and vibe of your room. The base of this stool is made from solid wood in a brown, that matches the solid wood, also in brown. The saddle shape of the seat give this backless chair a fresh and fashionable look. Designed with a footrest for comfort and convenience. A backless mixed with a saddle shaped seat design makes this chair both comfortable and fashionable. 27-inch h x 16-inch w x 18-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.