Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27" Brown Solid Wood One Drawer Nightstand

  • Mfr # 527054

  • Zoro # G022353808


product price: $817.99
/ea
Free Shipping & Returns

Key Features

Width (in)
27 in
Commercial Use
No
Depth (in)
18 in
Color
Brown
Height (in)
26.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527054
Zoro #
G022353808
UPC #
-
Country of Origin
Mexico

Dimensions

Width (in)
27 in
Depth (in)
18 in
Height (in)
26.75 in

Details

Commercial Use
No
Color
Brown
Item
Nightstands & Bedside Table
Assembly Required
No Assembly Needed

Description

Good looking design and practical styling meet to form this 27-inch brown solid wood one drawer nightstand. Made of high quality solid wood that is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 26.75-inch h x 27-inch w x 18-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.