Zoro Homepage

27" Brown Solid Wood One Drawer Nightstand

  • Mfr # 527063

  • Zoro # G722345134


product price: $817.99
/ea
Free Shipping & Returns

Key Features

Height (in)
26.5 in
Commercial Use
No
Color
Brown
Assembly Required
No Assembly Needed
Depth (in)
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527063
Zoro #
G722345134
UPC #
-
Country of Origin
Mexico

Dimensions

Height (in)
26.5 in
Depth (in)
18 in
Width (in)
28 in

Details

Commercial Use
No
Color
Brown
Assembly Required
No Assembly Needed
Item
Nightstands & Bedside Table

Description

Our 27-inch brown solid wood one drawer nightstand will compliment your bed beautifully. Made of high quality solid wood that is built to last. Includes a drawer to help keep your essentials close by and hidden. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 26.5-inch h x 28-inch w x 18-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.