Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27" Brown Solid Wood Two Drawer Nightstand

  • Mfr # 527055

  • Zoro # G722364968


product price: $828.99
/ea
Free Shipping & Returns

Key Features

Width (in)
28 in
Color
Brown
Depth (in)
16.25 in
Commercial Use
No
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527055
Zoro #
G722364968
UPC #
-
Country of Origin
Mexico

Dimensions

Width (in)
28 in
Depth (in)
16.25 in
Height (in)
26.5 in

Details

Item
Nightstands & Bedside Table
Color
Brown
Commercial Use
No
Assembly Required
No Assembly Needed

Description

Give your room the look and feel of 5-star accommodations with this 27-inch brown solid wood two drawer nightstand. Sturdy and durable construction from solid wood ensures this trusty bedside table is built to last. The piece has 2 drawers to store your bedtime essentials close to you as you rest. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 26.5-inch h x 28-inch w x 16.25-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.