Zoro Homepage

27" Brown Solid Wood Two Drawer Nightstand

  • Mfr # 552248

  • Zoro # G822373952


product price: $1,208.99
/ea
Free Shipping & Returns

Key Features

Depth
16 in
Color
Brown
Width
25 in
Assembly Required
No Assembly Needed
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
552248
Zoro #
G822373952
UPC #
-
Country of Origin
India

Dimensions

Depth
16 in
Width
25 in
Height
27 in

Details

Color
Brown
Assembly Required
No Assembly Needed
Application Type
No
Item
Nightstands & Bedside Table

Description

Our 27-inch brown solid wood two drawer nightstand will compliment your bed beautifully. Made of high quality solid wood that is built to last. This piece has 2 drawers for your storage needs. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 27-inch h x 25-inch w x 16-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.