Shop HOMEROOTS
See all product information
Create Account
27" Brown Steel and Fabric Nine Drawer Combo Dresser
Mfr # 484701
Zoro # G222906095
product price:Â $147.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Full Assembly Needed
Dresser Type
Combo Dresser
Number of Drawers
9
Commercial Use
Yes
Dresser Orientation
Vertical
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 484701
- Zoro #
- G222906095
- UPC #
- -
- Country of Origin
- China
Dimensions
- Depth
- 11.8 in
- Width
- 26.8 in
- Length
- 37.4 in
Details
- Assembly Required
- Full Assembly Needed
- Dresser Type
- Combo Dresser
- Color
- Brown
- Number of Drawers
- 9
- Item
- Dressers
- Commercial Use
- Yes
- Dresser Orientation
- Vertical
- Material
- Steel, Fabric
- Doors Included
- No
- Finish
- Matte
- Style
- Modern
- Hutch Included
- No
Description
Make your room functional and visually enticing with this masterful 27" brown steel and fabric nine drawer combo dresser. This combo dresser gives you the added bonus of both drawer storage and cabinet storage to accommodate various sizes and types of items. Loaded with maximum capacity, this piece is equipped with nine easy open drawers for practical and good looking clothing storage. Its a high quality piece, made from high grade steel and fabric. Removable drawers give this chest flexibility and multi-functionality. 37.4" H x 26.8" W x 11.8" D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.