Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27" Brown Two Drawer Nightstand

  • Mfr # 527058

  • Zoro # G822342040


product price: $828.99
/ea
Free Shipping & Returns

Key Features

Width (in)
27 in
Commercial Use
No
Depth (in)
15.75 in
Color
Brown
Height (in)
26.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
527058
Zoro #
G822342040
UPC #
-
Country of Origin
Mexico

Dimensions

Width (in)
27 in
Depth (in)
15.75 in
Height (in)
26.5 in

Details

Commercial Use
No
Color
Brown
Item
Nightstands & Bedside Table
Assembly Required
No Assembly Needed

Description

Our 27" brown two drawer nightstand will compliment your bed beautifully. Includes 2 drawers to give you multiple storage options to keep clutter at bay. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 26.5" H x 27" W x 15.75" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.