Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27" Brown Two Drawer Nightstand

  • Mfr # 527067

  • Zoro # G722367938


product price: $867.99
/ea
Free Shipping & Returns

Key Features

Height (in)
26.75 in
Commercial Use
No
Width (in)
27 in
Depth (in)
18 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
527067
Zoro #
G722367938
UPC #
-
Country of Origin
Mexico

Dimensions

Height (in)
26.75 in
Width (in)
27 in
Depth (in)
18 in

Details

Commercial Use
No
Item
Nightstands & Bedside Table
Assembly Required
No Assembly Needed
Color
Brown

Description

Good looking design and practical styling meet to form this 27" brown two drawer nightstand. Includes 2 drawers to give you multiple storage options to keep clutter at bay. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 26.75" H x 27" W x 18" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.