
27" Charcoal And Silver Faux Leather Arm Chair
Mfr # 533870
Zoro # G122342832
product price: $1,049.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Overall Depth
36 in
Assembly Required
Partial Assembly Needed
Overall Width
27 in
Seat Color
Charcoal Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
533870
Zoro #
G122342832
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
36 in
Overall Width
27 in
Overall Height
32 in
Details
Commercial Use
No
Item
Accent Chair
Assembly Required
Partial Assembly Needed
Seat Color
Charcoal Silver
Description
Stylish, elegant and fully functional, the 27-inch charcoal and silver faux leather arm chair adds a touch of panache to any set up. This gorgeous solid color charcoal arm chair is masterfully upholstered in durable faux leather. The sturdy inner frame is built with high quality plywood, includes armrests, and features a cushion back that is accented with soft and comfortable cushioning. 32-inch h x 27-inch w x 36-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.