
27" Clear Glass Table Lamp With White Empire Shade
Mfr # 524783
Zoro # G522360719
product price: $335.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Width
15 in
Height
27 in
Color
White
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524783
Zoro #
G522360719
UPC #
-
Country of Origin
China
Dimensions
Width
15 in
Height
27 in
Depth
15 in
Details
Item
Table Lamp
Application Type
No
Color
White
Assembly Required
Partial Assembly Needed
Description
Bring of level of elegance and freshness to your space with this high quality 27" clear glass table lamp with white empire shade. The base of this lamp is made of glass finished in a clear tone. The white shade has a empire shape and is made of linen, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 27" H x 15" W x 15" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.