Zoro Homepage

27" Clear Metal Round Table Lamp With White Shade

  • Mfr # 524703

  • Zoro # G822361805


product price: $280.99
/ea
Free Shipping & Returns

Key Features

Color
White
Width
16 in
Depth
16 in
Application Type
No
Assembly Required
Partial Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524703
Zoro #
G822361805
UPC #
-
Country of Origin
China

Dimensions

Width
16 in
Depth
16 in
Height
27 in

Details

Color
White
Application Type
No
Assembly Required
Partial Assembly Needed
Item
Table Lamp

Description

Bring of level of elegance and freshness to your space with this high quality 27-inch clear metal round table lamp with white shade. The base of this lamp is made of metal finished in a clear tone. The white rectangular fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 27-inch H x 16-inch W x 16-inch D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.