Zoro Homepage

27" Cream Ceramic Geometric Table Lamp With Cream Drum Shade

  • Mfr # 545869

  • Zoro # G322364412


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
Partial Assembly Needed
Width
16.5 in
Color
Cream
Application Type
Yes
Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
545869
Zoro #
G322364412
UPC #
-
Country of Origin
China

Dimensions

Width
16.5 in
Height
27 in
Depth
16.5 in

Details

Item
Table Lamp
Assembly Required
Partial Assembly Needed
Color
Cream
Application Type
Yes

Description

This 27-inch cream ceramic geometric table lamp with cream drum shade is the perfect combination of design and function. The base of this lamp is made of ceramic finished in a cream tone. The cream drum linen shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 27-inch H x 16.5-inch W x 16.5-inch D

Restrictions

WARNING: This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.