Zoro Homepage

27" Dark Brown Solid Wood Three Drawer Nightstand

  • Mfr # 521188

  • Zoro # G622373152


product price: $1,247.99
/ea
Free Shipping & Returns

Key Features

Height
27 in
Application Type
No
Depth
16 in
Color
Dark Brown
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521188
Zoro #
G622373152
UPC #
-
Country of Origin
India

Dimensions

Height
27 in
Depth
16 in
Width
25 in

Details

Item
Nightstands & Bedside Table
Application Type
No
Color
Dark Brown
Assembly Required
No Assembly Needed

Description

Good looking design and practical styling meet to form this 27-inch dark brown solid wood three drawer nightstand. Robust in design, the bed side table has been expertly crafted from solid wood. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Nightstands are obviously great beside the bed but can be used just as easily to help battle clutter in your living room, hallway, office, or dining room. 27-inch h x 25-inch w x 16-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.