Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27" Dark Brown Solid Wood Two Drawer Nightstand

  • Mfr # 521189

  • Zoro # G122369556


product price: $1,208.99
/ea
Free Shipping & Returns

Key Features

Width
25 in
Depth
16 in
Application Type
No
Color
Dark Brown
Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
521189
Zoro #
G122369556
UPC #
-
Country of Origin
India

Dimensions

Width
25 in
Depth
16 in
Height
27 in

Details

Item
Nightstands & Bedside Table
Application Type
No
Color
Dark Brown
Assembly Required
No Assembly Needed

Description

Good looking design and practical styling meet to form this 27-inch dark brown solid wood two drawer nightstand. Robust in design, the bed side table has been expertly crafted from solid wood. The piece has 2 drawers to store your bedtime essentials close to you as you rest. An easy-access shelf gives you additional storage and display space. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Look no further than this nightstand to accommodate all your needs and upgrade the style of your bedroom. 27-inch h x 25-inch w x 16-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.