This item is Discontinued.

Homeroots 27" Dark Gray Faux Leather And Black Arm Chair 526386

27" Dark Gray Faux Leather And Black Arm Chair (Discontinued)

  • Mfr # 526386
  • Zoro # G122357133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
526386
Zoro #
G122357133
UPC #
-
Country of Origin
China

Dimensions

Overall Depth
34.69 in
Overall Height
29.13 in
Overall Width
27.09 in

Details

Item
Accent Chair
Assembly Required
Partial Assembly Needed
Application Type
Yes
Color
Black/Gray

Description

A mix of form and function, this 27" dark gray faux leather and black arm chair will bring a good looking and usable accent to your space. Built to last this arm chair is finished in solid gray faux leather to give your room a great update. As an added bonus this handsome chair also includes upholstered pillow top armrests for great support. 29.13" H x 27.09" W x 34.69" D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.