
27" Distressed Brown Solid Wood Urn Table Lamp With Beige Drum Shade
Mfr # 632935
Zoro # G022350692
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Color
Beige
Depth
13 in
Width
13 in
Assembly Required
Partial Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
632935
Zoro #
G022350692
UPC #
-
Country of Origin
India
Dimensions
Depth
13 in
Width
13 in
Height
26.5 in
Details
Color
Beige
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Table Lamp
Description
Add a bright anchor to your room with this 27-inch distressed brown solid wood urn table lamp with beige drum shade. The base of this lamp is made of stacking geometric solid wood in rustic and distressed hues of brown. The beige drum fabric shade is a great compliment to this lamp. This artisanal table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 26.5-inch h x 13-inch w x 13-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.