Shop HOMEROOTS
See all product information
Create Account
27" Gold And Clear Glass Round End Table
- Mfr # 380690
- Zoro # G422833269
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
Shape
Round
Width
15 in
Length
15 in
Height
26.5 in
Tabletop Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 380690
- Zoro #
- G422833269
- UPC #
- -
- Country of Origin
- India
Dimensions
- Width
- 15 in
- Length
- 15 in
- Height
- 26.5 in
Details
- Item
- End-Side Tables
- Shape
- Round
- Tabletop Material
- Glass
- Tabletop Color
- Clear
- Leg Type
- Abstract
- Leg Color
- Gold
- Finish
- Antique
- Assembled/Unassembled
- Assembled
- Base Material
- Iron
- Hand Crafted
- No
- Mirrored
- No
- Set
- No
- Style
- Industrial
- Includes
- 1 Table
Description
Show off your exquisite taste with this 27-inch gold and clear glass round end table. The gold coloration of the high quality metal base marries nicely with the clear glass top. An ideal location for placing your snacks and drinks, and a place to keep your lamp, frames, or other accessories. This versatile table is a great accent for most any room. 26.5-inch H x 15-inch W x 15-inch D
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.