This item is Discontinued.

Homeroots 27" Gold Metal and Wood Rolling Bar Cart With Wine Storage 554938

27" Gold Metal and Wood Rolling Bar Cart With Wine Storage (Discontinued)

  • Mfr # 554938
  • Zoro # G122372266
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
554938
Zoro #
G122372266
UPC #
-
Country of Origin
China

Dimensions

Height
34.1 in
Width
26.9 in
Depth
13 in

Details

Assembly Required
Full Assembly Needed
Color
Wine
Item
Bar Carts and Server
Application Type
Yes

Description

The 27-inch gold metal and wood rolling bar cart with wine storage combines elegance and functionality in a stunning industrial design. The bar cart features a sturdy metal frame finished in a luxurious gold hue, paired with a chic light brown faux wood manufactured wood top. Its rectangular shape provides ample space for drinks and snacks, while the integrated wine storage conveniently holds up to five bottles. With the capacity to accommodate five wine glasses, this cart is perfect for entertaining guests. Smooth-rolling wheels allow for effortless mobility, making it easy to move from room to room. Enhance your home decor with this stylish piece that effortlessly blends practicality and sophistication. 34.1-inch h x 26.9-inch w x 13-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.