
27" Gray and Black Concrete Table Lamp With White Drum Shade
Mfr # 524366
Zoro # G222358139
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Depth
14 in
Color
Gray/White
Height
27 in
Assembly Required
Partial Assembly Needed
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524366
Zoro #
G222358139
UPC #
-
Country of Origin
China
Dimensions
Depth
14 in
Height
27 in
Width
14 in
Details
Color
Gray/White
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Application Type
No
Description
Add a bright anchor to your room with this 27-inch gray and black concrete table lamp with white drum shade. The base of this lamp is made of concrete finished in a gray and black tone. The white drum fabric shade is a great compliment to this lamp. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 27-inch H x 14-inch W x 14-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.