
27" Gray And Silver Metal Novelty Table Lamp With White Drum Shade
Mfr # 643329
Zoro # G422365074
product price: $98.19
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly Needed
Height
27 in
Width
10 in
Application Type
Yes
Color
Silver/White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
643329
Zoro #
G422365074
UPC #
-
Country of Origin
China
Dimensions
Height
27 in
Width
10 in
Depth
10 in
Details
Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes
Color
Silver/White
Description
This 27-inch gray and silver metal novelty table lamp with white drum shade is a great way to add some brightness to any corner of your home. The base of this lamp is made of metal finished in a gray and silver tone. The white drum fabric shade is finishes this piece off nicely and symmetrically this standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 27.00-inch h x 10.00-inch w x 10.00-inch d.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.