
27" Gray and White Ceramic Round Table Lamp With Gray Drum Shade
Mfr # 545863
Zoro # G722371539
product price: $231.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
Partial Assembly Needed
Height
26.5 in
Color
Gray/White
Depth
15.5 in
Application Type
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
545863
Zoro #
G722371539
UPC #
-
Country of Origin
China
Dimensions
Height
26.5 in
Depth
15.5 in
Width
15.5 in
Details
Item
Table Lamp
Assembly Required
Partial Assembly Needed
Color
Gray/White
Application Type
Yes
Description
Truly a mix of design and functionality that doesn't compromise on style, this 27-inch gray and white ceramic round table lamp with gray drum shade will be a great addition to your space. A gorgeous gray and white textured ceramic base brings just the right amount of pizzazz to this fabulous lamp. The gray shade has a drum shape and is made of linen, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 26.5-inch H x 15.5-inch W x 15.5-inch D
Restrictions
WARNING:
This product can expose you to chemicals including Di(2-ethylhexyl)phthalate (DEHP),
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.