Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27" Gray Solid Wood Two Drawer Nightstand

  • Mfr # 527060

  • Zoro # G522366247


product price: $828.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Width (in)
27 in
Height (in)
26.5 in
Depth (in)
15.75 in
Assembly Required
No Assembly Needed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
527060
Zoro #
G522366247
UPC #
-
Country of Origin
Mexico

Dimensions

Width (in)
27 in
Height (in)
26.5 in
Depth (in)
15.75 in

Details

Color
Gray
Item
Nightstands & Bedside Table
Assembly Required
No Assembly Needed
Commercial Use
No

Description

Give your room the look and feel of 5-star accommodations with this 27-inch gray solid wood two drawer nightstand. Robust in design, the bed side table has been expertly crafted from solid wood. This piece has 2 drawers for your storage needs. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 26.5-inch h x 27-inch w x 15.75-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.