27" Green Metal Outdoor Zero Gravity Chair with Green Cushion

  • Mfr # 373474

  • Zoro # G822832763


product price:  $284.99
/ea
Free Shipping & Returns

Key Features

Cushion Cover Material
Polyester blend
Product Type
Modern
Chair Depth
64.2 in
Assembly
No Assembly Needed
Chair Weight Capacity
310 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
373474
Zoro #
G822832763
UPC #
-
Country of Origin
France

Dimensions

Chair Depth
64.2 in
Chair Width
26.8 in
Chair Height
44.9 in

Details

Cushion Cover Material
Polyester blend
Product Type
Modern
Assembly
No Assembly Needed
Chair Weight Capacity
310 lb
Modular
No
Chair Frame Color
Green
Chair Frame Material
Metal
Cushions Included
Yes
Item
Outdoor Chairs
Canopy Included
No
Outdoor Chair Type
Zero Gravity Chair
Number of Chairs Included
1

Description

Unlock a new dimension of relaxation with this 27-inch green and gray metal zero gravity chair that aligns your body into a neutral posture that offers the comfort of simulated weightlessness. Arms give this chair shape and definition and make it a good looking and comfortable option. This woven sling chair is a clean and modern option for your outdoor space without all the fuss. Enjoy the good life everyday with this fashionable outdoor seating option. 44.9-inch H x 26.8-inch W x 64.2-inch D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.