Zoro Homepage

27" Green Metal Table Lamp With White Drum Shade

  • Mfr # 643327

  • Zoro # G822348424


product price: $103.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Application Type
Yes
Color
Green/White
Height
27 in
Width
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643327
Zoro #
G822348424
UPC #
-
Country of Origin
China

Dimensions

Height
27 in
Width
10 in
Depth
10 in

Details

Assembly Required
No Assembly Needed
Item
Table Lamp
Application Type
Yes
Color
Green/White

Description

Truly a mix of design and functionality that doesn't compromise on style, this 27-inch green metal table lamp with white drum shade will be a great addition to your space. A gorgeous green metal base brings just the right amount of pizzazz to this fabulous lamp. The white shade has a drum shape and is made of fabric, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 27.00-inch h x 10.00-inch w x 10.00-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.