
27" Gunmetal Metal Table Lamp With Silver Metallic Globe Shade
Mfr # 524724
Zoro # G222362327
product price: $248.99
/ea
Free Shipping & Returns
Key Features
Application Type
No
Assembly Required
Partial Assembly Needed
Depth
9 in
Height
27 in
Color
Gunmetal/Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524724
Zoro #
G222362327
UPC #
-
Country of Origin
China
Dimensions
Depth
9 in
Height
27 in
Width
9 in
Details
Application Type
No
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Color
Gunmetal/Silver
Description
Embrace the good life with this hard working and stylish 27" gunmetal metal table lamp with silver metallic globe shade. The base of this lamp is made of metal finished in a gunmetal tone. The silver metallic shade has a globe shape and is made of glass, which makes it a perfect choice. This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 27" H x 9" W x 9" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.