Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27" Ivory Solid Wood One Drawer Nightstand

  • Mfr # 527053

  • Zoro # G922375344


product price: $817.99
/ea
Free Shipping & Returns

Key Features

Commercial Use
No
Height (in)
26.5 in
Width (in)
28 in
Depth (in)
18 in
Color
Ivory
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
527053
Zoro #
G922375344
UPC #
-
Country of Origin
Mexico

Dimensions

Height (in)
26.5 in
Width (in)
28 in
Depth (in)
18 in

Details

Commercial Use
No
Item
Nightstands & Bedside Table
Color
Ivory
Assembly Required
No Assembly Needed

Description

Our 27-inch ivory solid wood one drawer nightstand will compliment your bed beautifully. Made of high quality solid wood that is built to last. The easy open drawer allows you hidden storage to keep your essentials close at hand. The unsung hero of the bedroom, this nightstand is perfect for keeping a glass of water, lamp, alarm clock, jewelry, and more, close by and easily accessible. Versatile in use this nightstand would also work as a great end table in the living room, hallway, or office. 26.5-inch h x 28-inch w x 18-inch d.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.