This item is Discontinued.

Homeroots 27" Light Gray and Natural Upholstered Convertible Chair And Toss Pillow 526453

27" Light Gray and Natural Upholstered Convertible Chair And Toss Pillow (Discontinued)

  • Mfr # 526453
  • Zoro # G922347259
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
526453
Zoro #
G922347259
UPC #
-
Country of Origin
China

Dimensions

Overall Height
30.31 in
Overall Width
26.77 in
Overall Depth
28.35 in

Details

Assembly Required
Full Assembly Needed
Item
Accent Chair
Color
Light Gray
Application Type
No

Description

Fill your living room, bedroom, or office with fashionable seating options with this 27-inch light gray and natural upholstered convertible chair and toss pillow. This sturdy 100% polyester upholstered convertible chair comes in a chic solid light gray color to give your space just the right look. Giving the chair stability and structure, the inner frame is constructed with high quality solid and manufactured wood and features a cushion back that comes complete with soft and comfortable cushioning. This versatile chair opens to a single sleeper. Comes complete with a decorative toss pillow to give the chair the perfect accent. 30.31-inch h x 26.77-inch w x 28.35-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.