
27" Light Gray And Silver Faux Leather Arm Chair
Mfr # 533872
Zoro # G122354101
product price: $1,049.99
/ea
Free Shipping & Returns
Key Features
Commercial Use
No
Overall Depth
36 in
Assembly Required
Partial Assembly Needed
Overall Height
32 in
Seat Color
Light Gray/Gray Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
533872
Zoro #
G122354101
UPC #
-
Country of Origin
China
Dimensions
Overall Depth
36 in
Overall Height
32 in
Overall Width
27 in
Details
Commercial Use
No
Assembly Required
Partial Assembly Needed
Seat Color
Light Gray/Gray Silver
Item
Accent Chair
Description
This 27-inch light gray and silver faux leather arm chair is the perfect decorative yet functional accessory for your home. This sturdy faux leather upholstered arm chair comes in a chic solid light gray color to give your space just the right look. The sturdy inner frame is built with high quality plywood, includes armrests, and features a cushion back that is accented with soft and comfortable cushioning. 32-inch h x 27-inch w x 36-inch d.
Restrictions
WARNING:
This product can expose you to chemicals including Wood dust,
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.