
27" Marbleized Cherry Brown Polyresin Crane Figurine Sculpture
Mfr # 468285
Zoro # G522884734
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No
Width
6.75 in
Length
26.5 in
Sculpture Type
Figurine
Power Source
No Power Source Required / Manual
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
468285
Zoro #
G522884734
UPC #
-
Country of Origin
China
Dimensions
Width
6.75 in
Length
26.5 in
Depth
8 in
Details
Assembly Required
No
Sculpture Type
Figurine
Power Source
No Power Source Required / Manual
Material
Polyresin
Subject
Animals
Item
Sculptures
Color
Brown
Hand Painted
No
Plays Music
No
Design Motif
Peacock
Pieces per Set
1
Occasion
No Holiday
Nature Motif
No Nature
Description
Bring some sizzle to your space with this eye-catching 27" marbleized cherry brown polyresin crane figurine sculpture. The marbleized cherry brown coloring of this high quality polyresin accent will look great in most any space. This figurine makes a great tabletop accent for your coffee table, counter, bookshelf, mantle, or even dining table. This pretty long neck crane inspired sculpture on a square pedestal base will be a beautiful and special addition to your room's decor. It's a perfect addition for those who love an up-to-the-minute look and feel. You can be certain that you'll be leaving an impression with this unique piece. 26.5" H x 6.75" W x 8" D
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.