Zoro Homepage

27" Natural Brown Solid And Manufactured Wood Square End Table With Drawer

  • Mfr # 488937

  • Zoro # G422833498


product price: $754.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
488937
Zoro #
G422833498
UPC #
-
Country of Origin
India

Description

Distinctive in style the 27" natural brown solid and manufactured wood square end table with drawer radiates a versatile charm. A solid natural brown iron frame is finished off with a matching natural brown solid and manufactured wood seat, giving this table a chic monotone look. The purposefully distressed finish gives this table an authentically rustic feel. Includes a single easy pull out drawer for handy storage of life's little essentials. A great accent on either side of the sofa or bed, this adorable end or side table is just what you need. This versatile table is a great accent for most any room. 27.25" H x 13.75" W x 17.75" D

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.