Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27" Natural Rattan Table Lamp With White Drum Shade

  • Mfr # 524436

  • Zoro # G122370880


product price: $176.99
/ea
Free Shipping & Returns

Key Features

Color
Brown/White
Application Type
No
Width
17 in
Depth
17 in
Height
27 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524436
Zoro #
G122370880
UPC #
-
Country of Origin
China

Dimensions

Width
17 in
Depth
17 in
Height
27 in

Details

Color
Brown/White
Application Type
No
Item
Table Lamp
Assembly Required
Partial Assembly Needed

Description

With this 27-inch natural rattan table lamp with white drum shade you can bring in design to any space along with adding some ambient lighting. The base of this lamp is made of natural rattan. Includes a white fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. Use this lamp anywhere and elevate the look of the whole space. It is perfect for virtually any decor. 27-inch H x 17-inch W x 17-inch D

Restrictions

WARNING: This product can expose you to chemicals including Lead and lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.