This item is Discontinued.

Homeroots 27" Navy Blue And Black And Gold Velvet Tufted Wingback Chair 533886

27" Navy Blue And Black And Gold Velvet Tufted Wingback Chair (Discontinued)

  • Mfr # 533886
  • Zoro # G622343834
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
533886
Zoro #
G622343834
UPC #
-
Country of Origin
China

Dimensions

Overall Height
33.5 in
Overall Width
27 in
Overall Depth
29 in

Details

Seat Color
Navy Blue/Blue Black/Gold
Assembly Required
Partial Assembly Needed
Item
Accent Chair
Commercial Use
No

Description

A mix of form and function, this 27-inch navy blue and black and gold velvet tufted wingback chair will bring a good looking and usable accent to your space. Built to last this wingback chair is finished in solid navy blue velvet to give your room a great update. Giving the chair stability and structure, the inner frame is constructed with high quality manufactured wood and features a tufted back that comes complete with soft and comfortable cushioning. The tufted cushions add fine designer detailing. This chair includes high end detailing such as nailhead trim to wow you and your guests. 33.5-inch h x 27-inch w x 29-inch d.

Restrictions

WARNING: This product can expose you to chemicals including Wood dust, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.