
27" Nickel Metal Desk Table Lamp With Nickel Cone Shade
Mfr # 524653
Zoro # G622359941
product price: $236.99
/ea
Free Shipping & Returns
Key Features
Depth
23.5 in
Height
27 in
Assembly Required
Partial Assembly Needed
Width
7 in
Application Type
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
524653
Zoro #
G622359941
UPC #
-
Country of Origin
China
Dimensions
Depth
23.5 in
Height
27 in
Width
7 in
Details
Assembly Required
Partial Assembly Needed
Application Type
No
Item
Table Lamp
Description
Truly a mix of design and functionality that doesn't compromise on style, this 27" nickel metal desk table lamp with nickel cone shade will be a great addition to your space. The base of this lamp is made of metal finished in a nickel tone. The nickel shade has a cone shape and is made from metal. This desk lamp provides 'task lighting' that will illuminate your working area for reading or writing. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. 27" H x 7" W x 23.5" D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.