
27" Off White and Light Brown Tufted Genuine Leather Swivel Lounge Chair With Ottoman
Mfr # 636225
Zoro # G422350391
product price:Â $1,079.99
/ea
Free Shipping & Returns
Key Features
Overall Height
27.5 in
Overall Depth
20.47 in
Application Type
Yes
Overall Width
27.17 in
Assembly Required
Partial Assembly Needed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
636225
Zoro #
G422350391
UPC #
-
Country of Origin
China
Dimensions
Overall Height
27.5 in
Overall Depth
20.47 in
Overall Width
27.17 in
Details
Application Type
Yes
Item
Accent Chair
Assembly Required
Partial Assembly Needed
Description
This 27-inch off white and light brown tufted genuine leather swivel lounge chair with ottoman is the perfect decorative yet functional accessory for your home. Built to last, this lounge set features a warm light walnut brown faux wood frame that is finished with off white genuine leather to give your room a great update. The mix of style, color, and button tufted leather adds a a touch of mid-century modern to your space. Perfect for relaxing after a long day, this chair also features a swivel function and includes a comfy ottoman for the ultimate in relaxation.. 27.50-inch h x 27.17-inch w x 20.47-inch d.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.