27" Purple Green And White Metal and Glass Silent Analog Floral Round Wall Clock

  • Mfr # 626534

  • Zoro # G622373466


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Width
27 in
Height
27 in
Color
Purple Green/White
Assembly Required
No Assembly Needed
Depth
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
626534
Zoro #
G622373466
UPC #
-
Country of Origin
China

Dimensions

Width
27 in
Height
27 in
Depth
1.5 in

Details

Item
Wall Clock
Color
Purple Green/White
Assembly Required
No Assembly Needed
Application Type
Yes

Description

This 27-inch purple green and white metal and glass silent analog floral round wall clock includes three moving hands on the face that move smoothly to indicate the hour, minute and seconds. Has a traditional round shape, which brings an essence of wholeness to your home. The clock face not only looks good but is beautiful and uniquely made from glass. Elevate the decor of any room in your house. With its unique design and practical purpose, this clock will add flair to your home while also acting as an essential tool. 27-inch h x 27-inch w x 1.5-inch d.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.