27" Silver Faux Crystal And Mirrored Glass Silent Analog Heart Wall Clock

  • Mfr # 635638

  • Zoro # G122366999


product price:  $611.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Width
24.02 in
Application Type
No
Height
23.43 in
Depth
2.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635638
Zoro #
G122366999
UPC #
-
Country of Origin
China

Dimensions

Width
24.02 in
Height
23.43 in
Depth
2.17 in

Details

Color
Silver
Application Type
No
Item
Wall Clock
Assembly Required
No Assembly Needed

Description

This 27-inch silver faux crystal and mirrored glass silent analog heart wall clock includes three moving hands on the face that move smoothly to indicate the hour, minute and seconds. The novel heart shape will give your home the perfect amount of individual flair. A white MDF clock face is framed by pieces of beveled mirrored glass and faux crystal to give this piece a stunning and sparkling glam look. Stay on track with this elegant and efficient clock. The eye-catching makeup of this clock will ensure that you never run late again. 27-inch h x 27-inch w x 4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.