
27" Silver Metallic Glass LED Table Lamp With Ivory Drum Shade
Mfr # 528687
Zoro # G922367257
product price: $392.99
/ea
Free Shipping & Returns
Key Features
Width
16 in
Depth
16 in
Assembly Required
Partial Assembly Needed
Application Type
No
Color
Ivory
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
528687
Zoro #
G922367257
UPC #
-
Country of Origin
China
Dimensions
Width
16 in
Height
26.5 in
Depth
16 in
Details
Assembly Required
Partial Assembly Needed
Item
Table Lamp
Application Type
No
Color
Ivory
Description
Add a bright anchor to your room with this 27-inch silver metallic glass led table lamp with ivory drum shade. The base of this lamp is made of silver metallic glass. Includes a ivory fabric, drum shaped shade, making this a fashionable piece that will complement most any interior. This standard table lamp is designed to provide general lighting to the area. High quality design makes this a great lamp for not only lighting, but accenting a room with style. Bring some lite and good vibes into your space with this updated and stylishly designed lamp. 26.5-inch H x 16-inch W x 16-inch D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.