Zoro Homepage

27" Silver Metallic Metal Table Lamp With White Empire Shade

  • Mfr # 524730

  • Zoro # G522345594


product price: $354.99
/ea
Free Shipping & Returns

Key Features

Color
Silver/White
Height
26.5 in
Width
16 in
Depth
16 in
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
524730
Zoro #
G522345594
UPC #
-
Country of Origin
China

Dimensions

Height
26.5 in
Width
16 in
Depth
16 in

Details

Item
Table Lamp
Color
Silver/White
Application Type
No
Assembly Required
Partial Assembly Needed

Description

Embrace the good life with this hard working and stylish 27" silver metallic metal table lamp with white empire shade. A gorgeous silver metallic metalbase brings just the right amount of pizzazz to this fabulous lamp. The white empire fabric shade is finishes this piece off nicely and symmetrically This standard table lamp is designed to provide general lighting to the area. The light that this lamp throws is soft and warm to elevate the look of most any space in your home. The perfect lamp to create just the right natural and soothing light in your space. 26.5" H x 16" W x 16" D

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.