Zoro Homepage

27" Silver Mirrored Glass Silent Analog Square Wall Clock

  • Mfr # 635643

  • Zoro # G022366747


product price: $531.99
/ea
Free Shipping & Returns

Key Features

Width
23.62 in
Color
Silver
Height
23.62 in
Assembly Required
No Assembly Needed
Application Type
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635643
Zoro #
G022366747
UPC #
-
Country of Origin
China

Dimensions

Width
23.62 in
Height
23.62 in
Depth
1.26 in

Details

Color
Silver
Item
Wall Clock
Assembly Required
No Assembly Needed
Application Type
No

Description

This 27-inch silver mirrored glass silent analog square wall clock includes three moving hands on the face that move smoothly without numbers on the face to indicate the hour, minute and seconds. Features a practical, straight-edged square shape with roman numerals as part of the outer frame to give this piece a striking modern and contemporary look. Elevate the decor of any room in your house. The eye-catching makeup of this clock will ensure that you never run late again. 27-inch h x 27-inch w x 5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.