Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

27" Silver Mirrored Glass Silent Analog Sunburst Wall Clock

  • Mfr # 635635

  • Zoro # G222350799


product price: $568.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Height
23.62 in
Assembly Required
No Assembly Needed
Depth
1.06 in
Width
23.62 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
635635
Zoro #
G222350799
UPC #
-
Country of Origin
China

Dimensions

Height
23.62 in
Depth
1.06 in
Width
23.62 in

Details

Color
Silver
Assembly Required
No Assembly Needed
Application Type
No
Item
Wall Clock

Description

This 27-inch silver mirrored glass silent analog sunburst wall clock includes three moving hands on the face that move smoothly to indicate the hour, minute and seconds. Make your home stand out with the unique sunburst shape. The round clock face is surrounded by geometric shapes in a sunburst design, and all are clad with beveled pieces of mirrored glass that creates a stunning look. Elevate the decor of any room in your house. With its unique design and practical purpose, this clock will add flair to your home while also acting as an essential tool. 27-inch h x 27-inch w x 4-inch d.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.