Zoro Homepage

27" Silver White And Black Metal and Glass Silent Analog Floral Round Wall Clock

  • Mfr # 626547

  • Zoro # G722347312


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly Needed
Color
Silver White/Black
Application Type
Yes
Height
27 in
Depth
1.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
626547
Zoro #
G722347312
UPC #
-
Country of Origin
China

Dimensions

Height
27 in
Depth
1.5 in
Width
27 in

Details

Assembly Required
No Assembly Needed
Color
Silver White/Black
Application Type
Yes
Item
Wall Clock

Description

This 27-inch silver white and black metal and glass silent analog floral round wall clock includes three moving hands on the face that move smoothly to indicate the hour, minute and seconds. The round shape of this clock will bring a sense of wholeness to your home. The clock face not only looks good but is beautiful and uniquely made from glass and is framed by sculptural metal leaves, flowers, and vines. Elevate the decor of any room in your house. With its unique design and practical purpose, this clock will add flair to your home while also acting as an essential tool. 27-inch h x 27-inch w x 1.5-inch d.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.